Buy more than* S$200* and get FREE SHIPPING

Shelf Brackets

4.17 (6)
Purpose
To create a storage space of closet, etc.
Finishing
NO.4 (background)
Withstand Load (kg)
(Four) 60
Thickness (mm)
3
Width (mm)
10
Material
SUS430
...see all>
Product Options
ADD TO CART
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1235 1Set(4PC) 1 PG-425 03398517 22.99 SGD
In stock
1235 1PC 1 PG-425 58935606 -
Discontinued
[x]
845 1PC 1 PG-426 58935615 -
Discontinued
[x]
1820 1Set(8PC) 1 PG-424 03398508 53.99 SGD
In stock
845 1Set(4PC) 1 PG-426 03398526 19.99 SGD
In stock
650 1Set(4PC) 1 PG-427 03398535 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Create a shelf
5
From Japan
On 2017-10-23 19:51:47
It firmly supports the shelf, and diamond-shaped hooks are comfortable in the gloves.
This review is about item#3398526.
Making shelves for shoes closets
5
From Japan
On 2017-03-09 21:24:26
It was refreshing because it was thin. The strength is also sufficient.
This review is about item#3398508.
Newly built shelf
4
From Japan
On 2015-12-28 17:19:11
Although we decided to decide the thinness, when we fixed with screws, only that part bite into the wall material and became a wave. I want a return of biting prevention to the back side of the screw hole.
This review is about item#03398508.
On my bookshelf
3
From Japan
On 2015-10-26 23:52:19
I was surprised that no screws were attached. I want a note.
This review is about item#03398517.
Use as a shelf pillar to use Dead Space!
5
From Japan
On 2014-11-29 14:20:36
It was easy to construct. Because the price is price, it is a reasonable texture. I was slightly surprised that the screw holes for fixing were slightly different in position, but the place of construction at this time was dead space so we could install safely considering the mounting location so that it is inconspicuous. It is saved that the dedicated shelf bracket is difficult to fall off.
This review is about item#03398517.
Additional locker shelves
3
From Japan
On 2014-04-04 18:22:15
As the price is cheap, it is a reasonable texture, but because we use four at a time, this price is appreciated.
This review is about item#58935624.

Related Products