Buy more than* S$200* and get FREE SHIPPING

Felt Adjuster Bolt

5.00 (2)
Purpose
Disassemble per raw material. Enhance material reuse.
Color
Black
Material
(Bolt portion) Steel (trivalent chromate), (upper body) ABS, (lower body) PET
...see all
Product Options
ADD TO CART
Dimensions L (mm) Load Limit (kgf) Dimensions M (mm) Dimention D1 (phimm) Dimension D (phi mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Load Limit (kgf) Dimensions M (mm) Dimention D1 (phimm) Dimension D (phi mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
31.5 160 M10x1.5 36 40 11 1PC 1 TH-166 58933271 4.83 SGD
Shipped after 2017-07-24
29 120 M8x1.25 22 25 9.8 1PC 1 TH-163 58933244 3.38 SGD
Shipped after 2017-07-24
28.5 140 M8x1.25 28 32 10.5 1PC 1 TH-164 58933253 3.98 SGD
Shipped after 2017-07-24
31.5 140 M10x1.5 28 32 10.5 1PC 1 TH-165 58933262 3.98 SGD
Shipped after 2017-07-24
17.5 100 M6x1 17 20 9.5 1PC 1 TH-161 58933226 3.34 SGD
Shipped after 2017-07-24
17.5 120 M6x1 22 25 9.8 1PC 1 TH-162 58933235 3.38 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for table legs
5
From Japan
On 2017-05-19 14:30:09
Customers always use this because they care about floor damage
This review is about item#58933253.
For original feet table feet
5
From Japan
On 2014-01-24 13:11:08
Although the adjuster is good for the interior of the interior for the interior, although there are few good ones, this product is solid and has good texture, yet it is very satisfied with low price. I would like to continue using it in the future.
This review is about item#58933244.

Related Products