Buy more than* S$200* and get FREE SHIPPING

Plastic Stanchion With Chain

4.33 (6)
Purpose
For illegal parking, no-entry sign, and space occupation.
Base Diameter (phi mm)
255
Height (mm)
837
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Body) white, (base) black 1PC 1 - 58937024 73.99 SGD
In stock
(Body) Brown, (base) Brown 1PC 1 - 58937033 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Event
4
From Japan
On 2018-03-29 16:59:33
It uses about twice a year throughout the year and keeps others, so it's light and easy to store
This review is about item#58937024.
No-limit place
5
From Japan
On 2017-12-20 20:12:21
It is convenient and easy to put in and out in handy at reasonable price. I hope the price is cheap with 6 sets
This review is about item#58937024.
Temporary parking lot
5
From Japan
On 2017-06-29 11:27:43
I use sand and use it, but it is hard to put in somewhat. It is a structure that stuck a pole to the pedestal of the photo and catch it when turning it slightly. Quality is the same as what we normally sell at the home center.
This review is about item#58937024.
A section of a roof-top smoking place
5
From Japan
On 2017-06-26 20:24:46
Easy construction, if you put water or sand in the pedestal, it's fine even in strong winds! It is! The price was OK and I bought it very well.
This review is about item#58937024.
Garage break
3
From Japan
On 2014-08-21 15:06:25
Although there is no problem with the product, I want to think about the way of sending, I bought four, but one has been sent compactly by the foundation and pole, but the remaining three are the foundation and Paul was set and it was packed heavily, so it became two, so the number of garbage in the cardboard box increased, I think that it was possible to enclose 4 pieces of base and pole separately if it was 3 pieces.
This review is about item#58937024.
Parking lot stipulation
4
From Japan
On 2014-05-18 01:31:47
I bought it for the partition of the parking lot. Although it is a reasonable product, it is where durability is concerned.
This review is about item#58937024.

Related Products