Buy more than* S$200* and get FREE SHIPPING

Round Hook

Caution
Do not put on load more than indicated. Disshaped hook loses its strength. Confirm the rotation portion is tighted properly before use. Cap is made of PVC. Keep away from fire.
Wire Diameter (phi mm)
4
Length (mm)
100
Material
(Body) 18-8 stainless steel, (cap) PVC, (rotating part) brass, nickel-plated
...see all>
Product Options
ADD TO CART
Reference Working Load (kg) Inner Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reference Working Load (kg) Inner Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (Hook) 20 1PC 1 A-1 58929421 4.99 SGD
Shipped after 2018-05-23
8 (Hook) 40 1PC 1 A-11 58929437 2.99 SGD
In stock
ADD TO CART

Related Products