Buy more than* S$200* and get FREE SHIPPING

J-Hooks

Caution
Use withing safe load range. If screw is not set perfectly, it can't support safe load range. Do not put load drastically.
Purpose
Hook for wood wall. There is 3 colors.
Finishing
Baked
Name
40mm
Dimension W (mm)
41
Dimension H (mm)
54
Material
Iron
Accessories
4 mounting screws
...see all>
Product Options
ADD TO CART
Safe Load (kg) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Safe Load (kg) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Brown *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 CA-05 58931302 9.99 SGD
Shipped after 2018-06-01
- Black *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 CA-02 58931293 9.99 SGD
Shipped after 2018-06-01
10 White   1Pack(2PC) 1 CA-01 58931284 6.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products