Buy more than* S$200* and get FREE SHIPPING

Auxiliary Lock

4.00 (2)
Caution
After mounting it, leave it around a day until the adhesive tape is fully bonded to the sash frame, then use it.
Purpose
Sash for simple lock
Thickness (mm)
3.5
Length (mm)
80
Material
Stainless
...see all>
Product Options
ADD TO CART
Color Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 18.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Small 58928597 8.99 SGD
Shipped after 2018-05-29
Bronze 25   1PC 1 L 58928624 6.99 SGD
In stock
Bronze 18.5   1PC 1 Small 58928606 6.99 SGD
In stock
Silver 25   1PC 1 L 58928615 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used as auxiliary lock
5
From Japan
On 2015-11-17 17:27:04
I used it as two supplementary locks at the top and bottom. Since it was a slide type that we purchased before, we had to empty a gap of about 5 mm. Since this is a one push type, I think that the risk that it will be attached by closely attaching to the fixed window and it can be opened by inserting burl etc. is reduced.
This review is about item#58928624.
ventilation
3
From Japan
On 2015-06-12 19:15:10
Although cheap goods are broken by several times use, this is sturdy. Total thinking is cheap.

Related Products