Buy more than* S$200* and get FREE SHIPPING

Square Air Vent

4.33 (3)
Air Flow Rate (m3/h)
(9.8Pa time) 130.2
Effective Ventilation Area (cm2)
85
Opening Dimension (mm)
(HxW) 170x210 (mounting)
Color
SilverGray
Material
High-impact styrene
Specification
With Insect screen. (High impact styrol recin net) opening and closing function. (screw) Round wood screw (Uni Chromate)3.5x32 4pcs
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KS-44P-SG 58934136 9.41 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used as the opening and closing type ventilation fan cover of the dressing room, laundry and toilet
5
From Japan
On 2016-04-13 15:32:55
I'm using this square register as opening and closing type ventilation fan cover of the dressing room, laundry and toilet, spring is close to except dust, summer is the insect repellent, winter is very nice Okeru closed to except cold . Less of the ledge in a flat-screen, it looks GOOD.
This review is about item#58934136.
Attached to the apartment
5
From Japan
On 2016-02-29 18:41:38
I was very happy.
This review is about item#58934136.
Renovation of the house
3
From Japan
On 2015-11-24 09:00:18
In view of the price, good enough.
This review is about item#58934136.

Related Products