Buy more than* S$200* and get FREE SHIPPING

Push-Type Register

4.25 (4)
Caution
Opening size at the time of installation should be bigger than 2mm or more of product dimension.
Purpose
Thermal insulation sealed type
Air Flow Rate (m3/h)
(9.8Pa time) 66.3
Effective Ventilation Area (cm2)
88
Dimension (Height H x Width W) (mm)
150x200 (mounting)
Color
SilverGray
Material
ABS resin
Specification
With bug reperent net (ABS resin molded net). (Included screw) round countershank screw(SUS)3.8x32 4pcs
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KS-6040P2-SG 58934127 24.99 SGD
In stock
ADD TO CART

Related Products