Buy more than* S$200* and get FREE SHIPPING

PVC Pipe 200L

4.57 (14)
Caution
Depends on season, temperature, and thickness, dia has some error. please be noted in advance. All size dias are approx inner dia.
Purpose
For ventilation and pipe fitting
Length (mm)
200
Material
PVC
...see all>
Product Options
ADD TO CART
Compatible Pipe Name Outside Diameter (phi) Inside Diameter (phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Pipe Name Outside Diameter (phi) Inside Diameter (phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ace 150 150-inch (8635 for) 162 152 1PC 1 - 58934443 11.99 SGD
Shipped after 2018-04-23
SU100 100Type 106 100 1PC 1 - 58934434 4.99 SGD
Shipped after 2018-04-23
SU75 75Type 80 75 1PC 1 - 58934425 3.99 SGD
Shipped after 2018-04-23
SU50 50Type 54 50 1PC 1 - 58934416 2.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.57
14 Customer Reviews
The reviews are automatic translation.
換気扇取り付け
5
From Japan
On 2018-04-19 21:01:50
内径外径ともにだいたい商品説明の通りです(内径は100.5mmくらい)。 100mm径パイプ接続用の換気扇に適合しました。 長さも余裕を見てこれぐらいでちょうどいいです。
This review is about item#58934434.
As a base when attaching a ventilator of φ 100
5
From Japan
On 2018-04-04 20:42:14
In the home center there is only a wall thickness of 105 mm inner diameter for drainage I had to make a big hole, but in this case it is not necessary to enlarge the caulking by enlarging the right hole even if the hood of the outside is small but at least 200 mm at least because it is over 120 mm (board, studs , 150 or more when putting the outer wall) Since it is impossible to cut two pieces, it is difficult to cut off the number of pieces to be installed and cut off
This review is about item#58934434.
Fishing gear storage jig
4
From Japan
On 2018-03-21 06:28:30
Since the wall thickness is thin, the effective inner diameter is larger than the outer size. Space efficiency is good by arranging many
This review is about item#58934425.
Exchange of toilet ventilator exhaust tube
5
From Japan
On 2018-01-22 14:58:58
It is saved because thighs are thicker and cheaper than things sold at home centers.
This review is about item#58934434.
For pipe ventilators
5
From Japan
On 2017-08-30 21:05:45
I happened to just use the wall thickness of the installation place without cutting well. It is satisfactory as it is, but if it is possible to say that if the end face is aligned with the wall surface with a 5% gradient if possible, it is said that it was better. I want you to work hard on the price side.
This review is about item#58934434.
Binocular telescope hood
5
From Japan
On 2017-04-30 15:59:34
I came here looking for an inner diameter 152 mm which is easy to process.
This review is about item#58934443.
Used for pipe fans
5
From Japan
On 2017-04-19 16:38:10
Even if you look for anything PVC pipes of SU standard are high in shipping fee and shipping fee, because only a small amount is used, selling out is saved
This review is about item#58934443.
Used when installing a ventilator
5
From Japan
On 2017-02-28 14:12:35
It is a product that is short in length so it can be used without waste.
This review is about item#58934443.
I used it in the middle of the ventilation hole
2
From Japan
On 2016-09-29 16:26:57
Actually there were errors in the caliber of this product and the caliber of the cover and it was possible to use it by filling the gap with the sponge etc after all, but perfect was good if I made it, but it is my mistake in seeing
This review is about item#58934443.
ventilation
3
From Japan
On 2016-08-25 13:36:42
There is no particular problem, but you can further satisfy if the price is cheap
This review is about item#58934425.

Related Products