Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hood Wall Cap

3.33 (3)
Purpose
Adaptable register: KS-6010P (200x250)
Color
Silver gray
...see all>
Product Options
ADD TO CART
Dimension (Height H x Width W) (mm) Effective Area (cm2) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Height H x Width W) (mm) Effective Area (cm2) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 x 200 (Ventilation) 85 Polypropylene (cold resistance) 1PC 1 KS-72P-SG 58933996 13.99 SGD
In stock
200 x 250 (Ventilation) 84 AES resin 1PC 1 KS-70P-SG 58933971 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
As a rain removal hood on the outer wall of the bathroom
4
From Japan
On 2018-05-01 15:54:28
It is made with plastic and firm. I can not use it as a range hood in kitchen, but I am satisfied with beautiful appearance. Cost performance is the highest than anything else.
This review is about item#58933996.
Home repair
5
From Japan
On 2016-02-14 21:03:17
It is still cold in Hokkaido, so I would like to change it to a warm day
This review is about item#58933996.
Container for prefab
1
From Japan
On 2014-03-08 00:35:53
Mesh of exhaust part is good for ventilator, but for use purpose, for natural vent for prefab, the insect repellent mesh is too coarse, spiders and bee make the nest inside. It is now handmade to install insect repellent filters in wire mesh. At minimum, insects that hibernate are likely to invade unless it is a slightly larger mesh than the plastic 'Zaru' for the kitchen.
This review is about item#58933996.

Related Products