Buy more than* S$200* and get FREE SHIPPING

Double Locking Suction Hook

4.00 (1)
Caution
If there is dust, dirt, moisture, wax, irregularities on the mounting surface, it may cause a fall or slip down and suction force is reduced. Please clean mounting surface well before mounting. Do not use for precious items and fragile items. Never use hook on the place human body touch directly, such as bed and sofa. It may cause injury. Load should be vertical. Do not use for heavier than intended load.
Purpose
Tile surface bigger than suction cup, marble, acrylic, plastic, synthetic resin, mirror, glossy flat surface. Not for wood wall, cement plaster, mortar, obscure glass, uneven surface, surface with hole etc.
Dimension W (mm)
58
Dimensions D (mm)
58
Withstand Load (kg)
6
Dimension H (mm)
95
Material
(Body) ABS resin, (sucker) synthetic rubber (NBR)
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black   1PC 1 N-2370 58930767 10.99 SGD
In stock
Ivory *[No return] You cannot return this product. For details, see FAQ. 1PC 1 N-2371 58930776 16.99 SGD
Shipped after 2018-04-26
Blue *[No return] You cannot return this product. For details, see FAQ. 1PC 1 N-2375 58930812 13.99 SGD
Shipped after 2018-04-26
Orange *[No return] You cannot return this product. For details, see FAQ. 1PC 1 N-2372 58930785 13.99 SGD
Shipped after 2018-04-26
Green *[No return] You cannot return this product. For details, see FAQ. 1PC 1 N-2374 58930803 13.99 SGD
Shipped after 2018-04-26
Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 N-2373 58930794 16.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Kitchen storage
4
From Japan
On 2016-01-07 19:26:35
When compared with the sucker hook of "light", it feels somewhat easier to take time, but it is within the allowable range. Installation is simple as it only lowers the lever. It is a trick that makes it difficult to lower the lever while pushing it against the wall.
This review is about item#58930767.

Related Products