Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material Dimension H (mm) Effective Ventilation Area (cm2) Nominal Diameter (mm) Compatible Pipe Finishing Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Aperture Area (cm2) Dimensions D (mm) Dimension G(mm) Dimensions A (mm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimension H (mm) Effective Ventilation Area (cm2) Nominal Diameter (mm) Compatible Pipe Finishing Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Aperture Area (cm2) Dimensions D (mm) Dimension G(mm) Dimensions A (mm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Body rattle Food draining plate) SUS304 - 156.3 150 (Inner diameter) phi145 to 160 Metallic gray 160 145 58 - 102 - 265 - 1PC 1 UK-MZEV150B-MG 58934757 47.99 SGD
In stock
(Body rattle Food draining plate) SUS304 - 56.1 100 (Inner diameter) phi97 to 111 Metallic gray 111 97 48 - 78 - 214 - 1PC 1 UK-MZEV100B-MG 58934741 28.99 SGD
In stock
- 199 56.1 100 - - 111 97 48 50.28 78 83 214 34 1pc 1 UK-MZEV100B-MB 86954217 28.99 SGD
In stock
- 266 156.3 150 - - 160 145 58 98.45 102 83 265 38 1pc 1 UK-MZEV150B-MB 86954235 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Exchange with ventilation fan installation
4
From Japan
On 2017-09-06 15:13:03
I think that the thickness is suppressed, and it is a good design personally. However, it was tough to stamp out the hole where the screw was stopped. As I think there is room for improvement slightly ☆ 4.
This review is about item#58934757.
It was exchanged when painting the outer wall.
5
From Japan
On 2016-11-01 16:12:19
I am satisfied with the size just right.
This review is about item#58934757.
Used for ventilator construction
2
From Japan
On 2015-09-16 08:19:45
I felt a little thinner than I thought.
This review is about item#58934757.
Kitchen ventilation fan Outdoor hood
5
From Japan
On 2015-06-25 17:12:37
Goods are good for price
This review is about item#58934757.

Related Products