Buy more than* S$200* and get FREE SHIPPING

Wire Cloth, Magic Net

4.75 (8)
Mesh
20x20
Material
Polyester
...see all
Product Options
ADD TO CART
Width (cm) Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (cm) Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
91 2 Silver, black 1PC(2m) 1 91x2m 40512543 20.00 SGD
In stock
145 2.5 Silver Black 1PC(2.5m) 1 145x2.5m 58937803 43.01 SGD
In stock
91 6 Silver Black 1PC(6m) 1 91x6m 58937812 59.62 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Re-covering of the home screen door
5
From Japan
On 2016-11-18 21:40:01
Just a little, when compared to the other screen door, but is about two to three times, I thought I should buy it without hesitation in the price. If to cover with film to Magic net and window glass in the screen door of the difficult passage side of the window visible medium from outside the advertising street I think that protect privacy, even when hot summer.
This review is about item#58937812.
Re-covering of the screen door
4
From Japan
On 2016-05-31 19:34:53
I'm glad when there is a display you know the fineness of the eye at the time of order. For example, 20 net, of 25 net display.
This review is about item#58937803.
Chokawa of screen door
5
From Japan
On 2016-05-07 19:43:07
Without disturbing the view is from the inside, blocking the view from the outside. Simple yet devised products. While the corresponding price, is made well.
This review is about item#58937803.
Re-covering of the existing screen door
5
From Japan
On 2015-05-21 17:30:26
It is hard to be peep from outside. And begin to exercise this will not return to normal goods. Durability is also much better than the common product. Please be earnestly careful when the front and back is to work but because they exist.
This review is about item#40512543.
Chokawa
4
From Japan
On 2015-05-19 00:22:50
But was looking for a light rain also as difficult to 26 mesh Super Magic Net Although I'm sorry so there is no handling Now to be arranged in a different place
This review is about item#40512543.
Re-covering of the screen door
5
From Japan
On 2014-09-12 15:41:25
I bought a home screen door for the re-covering. In the past, but had used which have been purchased in the HC, There was a complaint to the hardness of the net itself. This item is, but I bought for the first time, there is such hardness of the wire I am very satisfied. I think I want to buy re-covered in the order.
This review is about item#40512543.
Re-covering of the screen door
5
From Japan
On 2014-07-09 15:07:50
It is much more beautiful than the net until now. It is from the outside difficult to see is in the house, it looks good outside from within. And durable likely to contain the kind of thin wire. The future will use this network.
This review is about item#40512543.
Replacement of outdated screen door
5
From Japan
On 2013-06-25 12:33:44
I was able to buy cheaper than nearby hardware store. Line of sight from the outside is no longer bother me, was relieved.
This review is about item#40512543.

Related Products