Buy more than* S$200* and get FREE SHIPPING

Replacement Filters

3.00 (1)
Caution
Mount the hard surface of the filter toward indoor side. Wash it once two or three months, replace it once a half year or a year as a guide.
Purpose
For KS-8841PRFK3, pollen removal filter
Quantity
1 set 5 pieces
Color
White
Material
Polyester
...see all>
Product Options
ADD TO CART
Compatible Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi 150 filter member 1Set(5Sheet) 1 KS-FKS8641 58933962 34.99 SGD
Shipped after 2018-02-20
phi100 filter member 1Set(5Sheet) 1 KS-FKS8841 58933953 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Ventilator
3
From Japan
On 2016-04-13 14:57:45
I think that packing is excessive at the time of sending. Envelope was also good.
This review is about item#58933962.

Related Products