Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fire Extinguisher Stand

5.00 (7)
Depth (mm)
215
Height (mm)
785
Width (mm)
210
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ECO2 58927565 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Because the old installation base was damaged
5
From Japan
On 2017-01-19 15:50:34
Since the signboard on the setting platform has been damaged for several decades ago, I bought each unit. It is cheaply wobble and can be used without problems.
This review is about item#58927565.
Install in the factory
5
From Japan
On 2015-10-25 09:05:19
I use it to install a fire extinguisher in the factory. The old one, the signboard was taken away soon, but this is being countermeasured so that it will not come off. Very good. It might be useful if there are 5 or 10 sets.
This review is about item#58927565.
Fire extinguisher installation
5
From Japan
On 2015-09-25 13:05:29
Although it is an assembly method, it is solid and the size is moderate. The price is also cheap so there is no problem at all.
This review is about item#58927565.
Fire extinguisher base
5
From Japan
On 2015-04-03 17:01:39
It's OK if you are cheap.
This review is about item#58927565.
Fire extinguisher installation
5
From Japan
On 2015-01-30 15:24:37
It is cheap, easy to assemble, it is good to deliver it.
This review is about item#58927565.
I will use it for a newly built two story garage.
5
From Japan
On 2014-10-05 19:25:14
It is easy to assemble but it is solid enough for practical use.
This review is about item#58927565.
Replacement of current use items
5
From Japan
On 2014-08-18 13:29:53
Clean and easy to assemble
This review is about item#58927565.

Related Products