Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions B (mm) Dimensions D (mm) Dimension G(mm) Dimensions A (mm) Finishing Size Name Thickness (mm) Dimensions E (mm) ESCO Part Number Dimension F (mm) Dimension H (mm) Material Safe Load (kg) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions D (mm) Dimension G(mm) Dimensions A (mm) Finishing Size Name Thickness (mm) Dimensions E (mm) ESCO Part Number Dimension F (mm) Dimension H (mm) Material Safe Load (kg) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
204 12.5 12.5 204 White - 200mm - 141 EA951EH-200 26 109 Steel plate - 34 1Box(2PC) 1 - 58935511 26.99 SGD
Shipped after 2018-04-23
150 10.5 10.5 150 White - 150mm - 95 EA951EH-150 26 95 Steel plate - 30 1Box(2PC) 1 - 58935502 22.99 SGD
Shipped after 2018-04-23
406 12.5 12.5 406 White - 400mm - 306 EA951EH-400 40 268 Steel plate - 40 1Box(2PC) 1 - 58935536 34.99 SGD
Shipped after 2018-04-23
305 12.5 12.5 305 White - 300mm - 205 EA951EH-300 40 168 Steel plate - 40 1Box(2PC) 1 - 58935527 32.99 SGD
Shipped after 2018-04-23
120 20 - 150 - 150mm for - 1.6 - EA951EG-150 - - - 40 30 1Set(2PC) 1 - 03693855 22.99 SGD
Shipped after 2018-04-23
174 23 - 204 - 200mm for - 1.6 - EA951EG-200 - - - 40 20 1Set(2PC) 1 - 03693864 27.99 SGD
Shipped after 2018-04-23
265 27 - 305 - 300mm for - 2 - EA951EG-300 - - - 40 40 1Set(2PC) 1 - 03693873 32.99 SGD
Shipped after 2018-04-23
366 27 - 406 - 400mm for - 2 - EA951EG-400 - - - 40 40 1Set(2PC) 1 - 03693882 34.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 0
2 star 0
1 star 1
Review Rating: 4.43
14 Customer Reviews
The reviews are automatic translation.
Used for installing auxiliary top board of steel work shelf
4
From Japan
On 2018-03-23 11:55:46
Used together with laminated timber plate for expanding the working space of the tool storage shelf and work table of steel welded structure. In the folded state, in order to prevent the top plate edge from protruding beyond the height at the time of expanding the top board, it is necessary to take a larger amount of clearance. It must be used after considering the position of each end at the time of deployment and folding and storing. On that point, it would be nice to have a more easily understandable drawing attached.
This review is about item#58935527.
Interior
5
From Japan
On 2017-07-13 15:50:44
On the interior of the camper I used it for a folding table Structure is simple and rigid It was just fine for a small table It is also attractive to be able to choose the size.
This review is about item#3693864.
As a metal fitting for a folding table
5
From Japan
On 2017-06-05 09:10:48
The product was easy to install and easy to use and also useful in terms of easy handling
This review is about item#58935527.
Folding cabinet
4
From Japan
On 2017-03-31 03:59:45
It is convenient to use on a table that folds on a wall. However, since you can see it from above, you need to consider a design that is invisible from the top
This review is about item#58935536.
Dish place
5
From Japan
On 2017-03-13 09:24:16
Since it is a place with a lot of movement in a narrow kitchen, there is no danger of contact etc., so it is good for beautification when folding
This review is about item#58935536.
Table extension of industrial sewing machines
4
From Japan
On 2017-03-11 11:59:07
Extended 500 mm by 24 mm long table top. It looks a bit delicate but it's easy to use and there is also weight (there are 40kg in the manual)
This review is about item#58935536.
Retractable aluminum ladder on the wall of the storeroom
1
From Japan
On 2016-12-20 17:31:48
Whether it is "I wanted" or "Daughter", this product that can not be distinguished. I saw it in the ESCO catalog in the neighborhood home center, but I was satisfied with the cheapness, but I found the item of ESCO part number on the product page of Monotaro, so {Wako Shoji? It bothered me, although it was expensive, I bought it. I ordered from the designated column of ESCO product number EA951EG-150. However, what arrived is that of TANMAR (Tanabe Metal Industry Co., Ltd.), and there is neither ESCO nor the character of harmony. Besides, <load-bearing ... with guaranteed value with measured value ...> is not there. The load bearing does not mean "to bear the weight of the value". There was such description in the neighborhood home center's stuff as well, since it was 1290 yen (including tax), if it is a monotary, I bought it even if I use double price (shipping included). Certainly, under the page of Monotaro, there is a statement that <Replacement Equivalent Item> <Manufacturer's Difference Equivalent>, but this is considered a warning sentence "attention to similar items", and it was truly impressed with the monotalou Thing. In the end, it is that Monotaro has sent substitute goods arbitrarily. If the manufacturers are different, even though they are equivalent, thought that different quality should be considered, sending them without permission without permission is a miserable company that sells counterfeit at a high price? I'm sorry. Maybe you say you are bad more to trust. Even though professional tool shop YOSHIMURA has stock of monoterror brands, I trusted .... We do not have to guarantee, so please list the real load bearing. And we want the maker name to be noticed on the product page. Relations with Okimoto's ESCO as well. If it is not ESCO product number etc. should not be listed.
This review is about item#3693855.
Material supply machine of production machine Wake it up when putting materials by hand.
5
From Japan
On 2016-08-17 11:58:32
I have been using it 12 years ago and purchased to replace it because some wearing parts came out.
This review is about item#58935511.
Used for lunch location
5
From Japan
On 2016-04-13 17:48:31
I use it for placing a large number of luncheons temporarily, I think that COSPA is also good without durability.
This review is about item#03693882.
Used for test machine PC keyboard workbench
5
From Japan
On 2015-12-15 16:47:26
This time we have used 11 sets in all, but I think that it will not be possible even if it takes 10 times to produce this from a drawing with custom order. It is woken up when keyboard is necessary due to correction of test data etc. It is used when used and unnecessary it can be kept small, so usage is very helpful
This review is about item#58935511.

Related Products