Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tip Protection Cap

4.67 (9)
Caution
When you protect a sharp object, please use it after pretreatment so that cap doesn't get damage such as making a hole.
Purpose
To cover the tip of the pipe has fine-wire
Material
Soft PVC
...see all>
Product Options
ADD TO CART
Inner Diameter (mm) Outer Diameter (mm) Name Color Plug Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (mm) Outer Diameter (mm) Name Color Plug Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 6.6 5mm Transparency 15 1Box(4PC) 1 PR-924 58935204 1.99 SGD
In stock
7 8.6 7mm Transparency 15 1Box(4PC) 1 PR-926 58935222 2.99 SGD
In stock
6 7.6 6mm Transparency 15 1Box(4PC) 1 PR-925 58935213 2.99 SGD
In stock
6 7.6 6mm Black 15 1Box(4PC) 1 PR-905 58935125 2.99 SGD
In stock
3 4.6 3mm Black 15 1Box(4PC) 1 PR-902 58935091 1.99 SGD
In stock
5 6.6 5mm Black 15 1Box(4PC) 1 PR-904 58935116 1.99 SGD
In stock
2 3.6 2mm Black - 1Box(4PC) 1 PR-901 58935082 1.99 SGD
In stock
8 - 8mm Transparent - 1Box(4PC) 1 PR-927 58935231 2.99 SGD
In stock
4 5.6 4mm Black 15 1Box(4PC) 1 PR-903 58935107 1.99 SGD
In stock
8 - 8mm Black - 1Box(4PC) 1 PR-907 58935143 2.99 SGD
In stock
- - 10mm Transparent - 1Box(4PC) 1 PR-929 58935256 2.99 SGD
In stock
2 3.6 2mm Transparent - 1Box(4PC) 1 PR-921 58935177 1.99 SGD
In stock
9 - 9mm Transparent - 1Box(4PC) 1 PR-928 58935247 2.99 SGD
In stock
7 8.6 7mm Black - 1Box(4PC) 1 PR-906 58935134 2.99 SGD
In stock
3 4.6 3mm Transparent 15 1Box(4PC) 1 PR-922 58935186 1.99 SGD
In stock
4 5.6 4mm Transparent - 1Box(4PC) 1 PR-923 58935195 1.99 SGD
In stock
9 11 9mm Black 15 1Box(4PC) 1 PR-908 58935152 2.99 SGD
In stock
- - 10mm Black - 1Box(4PC) 1 PR-909 58935161 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
The tip of the clothes rack
5
From Japan
On 2018-02-26 17:44:06
The use is different but just fit! It is refreshing because it is transparent. This will prevent the entry of rainwater from the tip.
This review is about item#58935231.
My eyedropper cap
4
From Japan
On 2017-06-19 07:42:00
I made a "cap" for my eyedropper about 7.5 - 8.0 mm in diameter. It is regrettable that you can not paste the photos here. > Posting URL of external site or contents to guide access to it Because it seems useless, those who are interested please try goog with a word that seems to be related. I uploaded photos to other sites, so it may be found. Now, Although it is a syringe which can be disposable, since I intend to use it a couple of times, I wanted a cap so that the syringe itself and the surroundings would not get dirty, but just good quality ready-made goods could not be found, I decided to create it. As for the tip shape of the dropper that I had, if only this tip protection cap is enough, since it is not deep enough, adjust the dimensions using a tubular material. I chose this silicone tube Monotalou Silicone tube MGJG-8.0 Https://www.monotaro.com/p/2225/2536/ > Inner Diameter (mm) 8 Outer Diameter (mm) 10 Cut it to moderate length, ACE (Ace) Insert the tip protection cap in the tip and complete. On purpose, we used a cap with an inner diameter of 9 mm which is slightly thinner than the outer diameter of 10 mm in this tube in order to avoid slipping off easily with a little oil. When assembling it, because it does not enter as it is, Crush the tube side so as to fold it once and thin it, and insert it into the cap. As it is, as the tube is distorted, use a toothpick or bamboo chick or the like to push the tube a bit more forcefully from the inside. It will be completed if the tube spreads firmly and it closely contacts the inside of the cap. The cap shrinks against the force to be expanded, Because the power expanding against the crushed force works, the tube stops quite steadily. The kind of adhesive is unnecessary, but worried persons may adhere / heat-bond. In addition, in actual use, because the dropper is wet and slides with solvent etc., Even if there is little allowance for the tube inner diameter and eyedropper drum diameter, it can be mounted and dismounted smoothly. Depending on the liquid handled by the syringe, there is a possibility that it will become detached if it gets tight in such a tight dimension, so please arrange the dimensions when copying it.
This review is about item#58935247.
Scratch prevention
5
From Japan
On 2016-03-08 14:36:13
Very easy to use
This review is about item#58935247.
6mm Used to protect banana connector
5
From Japan
On 2015-08-14 09:43:05
It is ideal for short-circuiting 6 mm banana connectors.
This review is about item#58935222.
Protection of the tip
4
From Japan
On 2015-06-17 22:01:56
It was clear in the image, it was black. There is no problem in function.
This review is about item#58935091.
Prevention of injuries
5
From Japan
On 2014-12-20 08:43:07
It will be helpful if there are 100 packs to use for covering the parts from which the wire has come out
This review is about item#58935091.
Protection of fence
5
From Japan
On 2014-11-10 08:39:38
It is effective for prevention of injuries used at the tip of a self-made fence, wire I think that it is good even if there are 50 bags
This review is about item#58935082.
For motorcycle maintenance
4
From Japan
On 2014-02-16 18:29:19
Product lineup of M4 nylon nut protection cover was not found and this product was substituted. It was possible to use the inner diameter just by well cutting and adjusting the length.
This review is about item#58935125.
Self made wood with LED
5
From Japan
On 2013-12-26 19:00:46
I make my own homemade uki with LED. Cover so that water does not get on Giboshi's scalpel. I am very satisfied because I will go with it.
This review is about item#58935204.

Related Products