Buy more than* S$200* and get FREE SHIPPING

Shelf Dowel, Stopper

5.00 (5)
Caution
Do not use other than intended purpose. Avoid direct sunlight and UV.
Purpose
With stopper to retain shelving plate. Insertion dowel for 1 shelving plate is included.
Material
Plastic / iron
...see all
Product Options
ADD TO CART
Safe Load (kg) Specification Outlet Size (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Safe Load (kg) Specification Outlet Size (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(4) 64 Set for back 4.8   1Set(2PC) 1 PG-807 58929954 2.03 SGD
In stock
(4) 55 Set for back 2.9   1Set(2PC) 1 PG-808 58929963 2.02 SGD
In stock
(4) 64 Front set GM-5 type 4.8   1Set(Right and Lefteach 1PC) 1 PG-803 58929911 2.47 SGD
Shipped after 2017-06-02
(4) 55 Front set GM-3 type 2.9   1Set(Right and Lefteach 1PC) 1 PG-804 58929927 2.53 SGD
In stock
(4) 64 Front set SM-5 type 4.8   1Set(Right and Lefteach 1PC) 1 PG-805 58929936 2.47 SGD
In stock
(4) 64 Shelving plate 1pc set 4.8   1Set(Right and Lefteach 1PC,2PC) 1 PG-801 58929893 3.27 SGD
In stock
(4) 55 Shelving plate 1pc set 2.9   1Set(Right and Lefteach 1PC,2PC) 1 PG-802 58929902 2.90 SGD
In stock
(4) 55 Front set SM-3 type 2.9 *[No return] You cannot return this product. For details, see FAQ. 1Set(Right and Lefteach 1PC) 1 PG-806 58929945 2.47 SGD
Shipped after 2017-06-02
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Dowel purchase to increase the number of stages of the shelf of the basin mirror behind
5
From Japan
On 2016-12-22 17:38:50
I was thinking the purchase of genuine goods, is said to be one set (ie Dubbo 4 pieces per shelf board one additional minute) at 700 yen or more, and looking for a low-cost Dubbo, found here. Size in the course of as perfect, the price was also completed at a very low cost. To certain types of hooking the front of the shelf, it was fitted with a round dowel behind. Because I think that it is enough to put the lighter, was completed further at a low cost.
This review is about item#58929963.
Extension of the shelf
5
From Japan
On 2016-10-12 17:22:40
As Serve while sliding object placed on a shelf, together also a shelf. . . It was purchased with a stopper because it horrifying to imagine. Effect is tremendous.
This review is about item#58929893.
Shelf expansion of, mounting
5
From Japan
On 2016-08-28 12:30:48
And the diameter of the hole is 2.9mm, a little special, is in a typical home center did not have to handle only up to 3mm. Although I tried to use immediately put in hand, in the course perfect, I am satisfied may be fixed shelf.
This review is about item#58929902.
Mounting of the shelf
5
From Japan
On 2016-02-17 22:59:17
Was attached without any problem, but the size is there is several steps in millimeters, I had a hard time choosing. Part number to the products I thought that either descriptive and are printed.
This review is about item#58929893.
Renovation
5
From Japan
On 2014-12-11 06:55:54
It's small, but it was nice to be found. Customers also enjoyed it.
This review is about item#58929902.

Related Products