Buy more than* S$200* and get FREE SHIPPING

Insect Screening

4.33 (3)
Mesh
30
Width (cm)
91
Length (m)
2
Color
Gray
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(2m) 1 91x2m 58937846 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Old Ami-door rebuilding
5
From Japan
On 2018-05-30 15:23:53
Amy thread is thin and strong, so even if the mesh is fine, ventilation does not change. It seems easy to change the work. Of course nematodes do not enter. I want to change everything around the house.
This review is about item#58937846.
Repair of screen doors
4
From Japan
On 2018-03-28 15:05:43
I am relieved that things I imagined have arrived. However, since the eyes are fine, I think that sagging tends to be easier than rough when inserting rubber. (I am not good at it!)
This review is about item#58937846.
Screen door
4
From Japan
On 2015-07-29 18:44:23
I am satisfied because my eyes are fine, I wish it was black.
This review is about item#58937846.

Related Products