Buy more than* S$200* and get FREE SHIPPING

Access Panel Frame

4.00 (4)
Caution
The dimension is access door frame inside dimension.
Purpose
For access door frame on ceiling and wall.
Color
Egg Shell White
Material
PVC
...see all>
Product Options
ADD TO CART
Opening Dimension (mm) Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opening Dimension (mm) Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200x200 T_125N (board thickness 12.5mm) for 1PC 1 T12N20 58937146 20.99 SGD
In stock
200x200 T_095N (board thickness 9.5mm) for 1PC 1 T9N20 58937173 18.99 SGD
In stock
450x450 T_125N (board thickness 12.5mm) for 1PC 1 T12N45 58937164 27.99 SGD
In stock
300x300 T_095N (board thickness 9.5mm) for 1PC 1 T9N30 58937182 18.99 SGD
In stock
450x450 T_095N (board thickness 9.5mm) for 1PC 1 T9N45 58937191 24.99 SGD
In stock
300x300 T_125N (board thickness 12.5mm) for 1PC 1 T12N30 58937155 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Piping Maintenance
5
From Japan
On 2017-07-19 21:44:57
I think that it is easy to open if there is something like a knob when opening.
This review is about item#58937146.
Wall inspection port for wiring work
4
From Japan
On 2016-12-12 22:01:37
I could do both installation and finish without problems. Since there is no holding of the lid, I am worried whether the board will be damaged at the time of desorption.
This review is about item#58937164.
Inspection port for electrical wiring in the wall
2
From Japan
On 2015-01-15 20:49:01
You have to remove 8 screws to open it. It can not be used for frequently inspected places. It looks good with a feeling softer than aluminum. It is OK if it is rarely opened.
This review is about item#58937155.
Air conditioning construction
5
From Japan
On 2014-08-26 07:11:49
A bit expensive!
This review is about item#58937173.

Related Products