Buy more than* S$200* and get FREE SHIPPING

Sash, Safety Vest

1.00 (1)
Purpose
Road safety, disaster prevention, outdoor
Length (cm)
1300
Width (cm)
35
Material
(Sash part) micro prism reflective material, (hook part) iron
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 - 58928965 19.71 SGD
Shipped after 2017-03-06
Yellow 1PC 1 - 58928974 14.09 SGD
Shipped after 2017-03-06
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Night of the unloading work
1
From Japan
On 2013-11-14 04:17:55
And get to clearly say, this price is doubt the sincerity of the manufacturers in this texture. I think that there is no wonder though side by side in the 100 average is or just me?
This review is about item#58928965.

Related Products