Buy more than* S$200* and get FREE SHIPPING

Vent Door KJ

4.00 (2)
Caution
Opening size at the time of installation should be bigger than 2mm or more of product dimension.
Purpose
Doors in undressing room of residential and storeroom which requires ventilation.
Color
SilverGray
Material
ABS resin
...see all
Product Options
ADD TO CART
Dimension (Height H x Width W) (mm) Effective Area (cm2) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Height H x Width W) (mm) Effective Area (cm2) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
177x430 (Ventilation) 87 28 to 33mm for TobiraAtsu 1Sheet 1 KS-5212P-SG 58934276 -
Discontinued
[x]
178x430 (Ventilation) 269 TobiraAtsu 30mm for 1Set(2Sheet) 1 KS-5211P-SG 58934267 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Joinery production of
5
From Japan
On 2015-10-18 08:28:57
I was wearing wanted not to the mounting screws.
This review is about item#58934267.
Use the door of the dressing room
3
From Japan
On 2014-08-21 19:22:50
Product is no particular problem, the color I want you to be able to select.
This review is about item#58934276.

Related Products