Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Furniture Mounting Tape

Caution
Remove the pasting part of dirt, dust, moisture, and oil. When you paste it at the separated part of a furniture, keep the separated part around the center of the linked sheet. Available to keep the balanced of linked strength.
Purpose
Mountable furnitures and upper stage of rack size: height 110cm or less, weight 200kg or less (in case of using both sides 2pcs each, totally using 4pcs)
Withstand Load (kg)
200 (4 pieces)
Number of Sheets
4
Depth (mm)
96
Color
Transparency
Thickness (mm)
0.17
Width (mm)
100
Material
Polypropylene, glass fiber, rubber-based adhesive
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(4Sheet) 1 - 58927802 29.99 SGD
In stock
ADD TO CART

Related Products