Buy more than* S$200* and get FREE SHIPPING

Laundry Base Pole

5.00 (2)
Caution
This product is for mounting on ceiling. To avoid falling accident, professional knowledge is required. If you are not professional, please ask for professionals to mount it. Not for plaster ceiling. Do not mount near water boiler, or the washed product m
Purpose
By mounting HOSCREAN SPC type main body on several place, it's be available to move main body to other place.
Outer Diameter (mm)
62
Withstand Load (kg)
8
Pitch (mm)
(Bis) 48
Color
(Cover)White
Material
(Body cover) zinc die-casting
Accessories
4x50 2 This steel TP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 58937225 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for laundry drying
5
From Japan
On 2018-03-20 11:00:05
There is little to remove, but desorption was easy and it is stronger than I thought.
This review is about item#58937225.
Installed at new construction
5
From Japan
On 2017-08-18 08:11:01
The base is attached to each room at the time of new construction. It is a trillion step that can be used for various purposes.
This review is about item#58937225.

Related Products