Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drip Proof Mailbox

3.50 (2)
Caution
It's drip proof, but not water proof. If mail slot is full of mails, strong wind and rain make mails wet.
Lock
Quiet large dial lock
Depth (mm)
145
Material (Body)
Stainless
Height (mm)
280
Width (mm)
380
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Modern Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KS-MB34S-MBK 58927504 229.99 SGD
Shipped after 2018-06-26
Bordeaux   1PC 1 KS-MB34S-BD 58927495 229.99 SGD
Shipped after 2018-06-22
Happy Yellow   1PC 1 KS-MB34S-HY 58927486 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Purchase to company post
2
From Japan
On 2018-05-08 11:43:51
There is waterproofing, but rain enters. It is drenched to mail items inside.
As a post
5
From Japan
On 2014-03-18 16:30:46
Easy dial operation.
This review is about item#58927486.

Related Products