Buy more than* S$200* and get FREE SHIPPING

Security Film

3.00 (2)
Caution
Every film is put on indoors side.
Purpose
Glass breaking prevention
Thickness
188 micron
Number of Sheets
(Four languages ​​security seal) two
Color
Transparency
Material
Polyester film
...see all>
Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400x900 1Set(2Sheet) 1 Security films 90 58929202 44.99 SGD
In stock
400x500 1Set(2Sheet) 1 Security films 50 58929193 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Put it on a glass window
2
From Japan
On 2016-11-16 15:02:05
It is rounded at the time of packing, it is hard to paste. I would like you to write down the commentary on pasting in a bit more detail.
This review is about item#58929202.
Repair reinforcement work
4
From Japan
On 2015-09-04 14:52:45
I think that it was good that you could stick directly to the work surface and have worked with adhesive. There was an explanation of how to paste the adhesive with mist blowing and it was able to finish it beautifully as it was done.
This review is about item#58929202.

Related Products