Buy more than* S$200* and get FREE SHIPPING

Disposable Polyethylene Arm Cover

4.43 (7)
Inner Diameter (mm)
220
Color
Semitransparent
Overall Length (mm)
440
Material
Polyethylene
Specification
Embossed inside
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(50Sheet) 1 PE-AC01C 58396791 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Prevention of paint adhesion to work clothes during painting work
3
From Japan
On 2016-10-01 11:37:16
The size, the thickness, the degree of closing of rubber are satisfactory, but it is not suitable for long hours work because it can be steamed anyhow.
This review is about item#58396791.
Internal maintenance of industrial machinery
5
From Japan
On 2016-07-13 22:24:43
Although it writes other people, it is thicker and more rugged than made by other companies, so you can reuse it if you use it carefully. It is useful because it prevents work clothes from getting dirty with oil. When working in the upward direction, it is impossible to prevent entering from the cuffs by all means, so we use it by closing with tape according to the situation (in that case, disposable only once)
This review is about item#58396791.
Used in ham pack packing line
5
From Japan
On 2016-01-16 10:41:35
I use it everyday. Usability and durability There are no other problems. It is cheap and saved.
This review is about item#58396791.
Water work
5
From Japan
On 2015-02-12 17:16:19
It is stronger than I thought, and it does not have to look like disposable looks.
This review is about item#58396791.
When washing container
4
From Japan
On 2015-01-14 18:31:14
It was able to be used without problems and supple movements were made.
This review is about item#58396791.
General hygiene
5
From Japan
On 2014-12-05 14:54:47
It is simple making, but the length and the tightness of rubber are exactly good, and it is surprisingly durable against the price. It is an indispensable item now when working. Long gloves are no longer used with your help. The reason why I was saved very much was that the gloves that were short and that had soaked in water were solved by using this together.
This review is about item#58396791.
Used for sorting PET bottles after cleaning
4
From Japan
On 2014-05-19 15:57:23
Longer items with a total length of 44 cm are saved. The upper and lower rubber became slightly tight. It is more comfortable if rubber on the upper side of the arm has 3 centimeters more clearance. The price is exactly good.
This review is about item#58396791.

Related Products