Buy more than* S$200* and get FREE SHIPPING

PS Series MIL type pressure-type socket

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions C (mm)
11.43
Dimensions B (mm)
17.26
Rated Current (A)
1
Dimensions A (mm)
10.16
Number of Poles
10
Weight (g)
1.5
TRUSCO Part Number
418-0861
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 PS-10SM-D4P1-1DA 49026774 2.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products