Buy more than* S$200* and get FREE SHIPPING

CPRM DVD Player

Using Humidity (% RH)
20 to 80
Output Terminal
(Hook body) ABS resin "
Correspond Formats
DVD VIDEO, CD-DA, MP3, WMA, JPEG, (video format) MPEG-1, -2, -4
Connection Terminals
RCA output jack (video / audio), optical digital audio output terminal, USB flash memory terminal
Outer Dimensions (Width W x Height H x Depth D) (mm)
2 / Carl state: About 0.35
Allowable Temperature (degreeC)
5 to 35
Power Consumption (W)
7
Power (V)
AC100,50/60Hz
Weight (g)
About905
Specification
Renewable disk: DVD VIDEO DISC, DVD+/-R, DVD+/-RW, AUDIO CD, CD-R, CD-RW
Accessories
Remote control (for operation check two AAA batteries University), AV connection cable (RCA)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DVD-321Z 58169763 -
Discontinued
[x]
ADD TO CART