Buy more than* S$200* and get FREE SHIPPING

Headlight PRO

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For night fishing and business use (construction sites) etc.
Brightness
1.5W equivalent
Luminous Flux (Lm)
About 130, About 130
Lighting Time
About 4 hours (in the case of alkaline batteries used), (In the case of using alkaline batteries) for about 4 hours
Bulbs
White LED, White LED
Dimensions (Width W x Height H x Depth D) (mm)
65x50x60 (I except the rubber straps), (I except elastic cord) 65x50x60
Power
AAA battery three (sold separately), 3 AAA batteries (not included)
Weight (g)
72 (without batteries), (Without batteries) 72
Accessories
Helmet mounting parts, Helmet mounting parts
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OSH-13H 58169781 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Work, wearing a security cap
3
From Japan
On 2014-02-06 20:53:43
Rubber material was soft and we purchased a silicone belt separately and corresponded.
This review is about item#58169781.

Related Products