Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

LED Solar Dynamo

5.00 (2)
Caution
Not available to charge iPhone.
Purpose
Mobile phone, smart phone, and games, etc.
Batteries
LIR2450, 3.6V, 110mAh (replaceable rechargeable battery type)
Functions
Lighting, flashing mode
Continuous Opreration Time
1 hour and 30 minutes (when fully charged)
Dimensions (Width W x Height H x Depth D) (mm)
134x19x49.5
Body Weight (g)
About91
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LED-D03K 58169806 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
newspaper delivery
5
From Japan
On 2014-08-28 16:16:38
Unlike batteries, batteries are out of sight. Because the shape resembles a smartphone, I have made a mistake. I want a hole through the cord.
This review is about item#58169806.
As an emergency mobile charging
5
From Japan
On 2013-05-10 18:53:16
It is good that the battery can be replaced.
This review is about item#58169806.