Buy more than* S$200* and get FREE SHIPPING

LED Reflector Lamp

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness
Refuranpu 40W equivalent form
Mean Color Rendring Rating (Ra)
80
Maximum Diameter (phi mm)
62
Rating Life (Hours)
40000
Rated Current (A)
0.09
Connector
E26
Power Consumption (W)
6.2
Power (V)
100, 50/60Hz
Weight (g)
About 75
Overall Length (mm)
102
...see all
Product Options
ADD TO CART
Total Luminous Flux (Lm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
440 Bulb color 1PC 1 LDR6L-H 9 58169815 -
Discontinued
[x]
485 Lunch white 1PC 1 LDR6D-H 9 58169824 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for downlight
5
From Japan
On 2013-04-16 13:07:09
There was no particular problem. I would like to increase as the price goes down.
This review is about item#58169815.