Buy more than* S$200* and get FREE SHIPPING

LED Ball Bulb

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness
60W equivalent bulb-shaped
Mean Color Rendring Rating (Ra)
80
Maximum Diameter (phi mm)
95
Rating Life (Hours)
40000
Rated Current (A)
0.19
Connector
E26
Power Consumption (W)
11
Power (V)
100, 50/60Hz
Weight (g)
About 210
Overall Length (mm)
126
...see all
Product Options
ADD TO CART
Total Luminous Flux (Lm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
980 Lunch white 1PC 1 LDG11N-H 9 58169867 -
Discontinued
[x]
810 Bulb color 1PC 1 LDG11L-H 9 58169851 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Lighting of bathroom vanity
5
From Japan
On 2014-09-09 11:21:16
From the price, I think that it is very good that only this one is very good. Even if it is used as ceiling lighting, it may be better to illuminate a fairly wide range. It seems that wattage under one class was enough for the washbasin because it is too bright. I think that the place with good ventilation will last long because the heat dissipation part of the 60 W type is considerably hot because the radiator part becomes hot. I still do not know durability etc.
This review is about item#58169867.
Lighting for PC room
4
From Japan
On 2014-04-11 18:09:33
Purpose: Increase in brightness Change point: Change from direct lighting type LED lighting (use in Western style room of about 4 tatami mat) Good point: ○ It is brighter than expected (6.4 W before replacement) ○ Light up to the corner of the room Reach ○ Points that came bright up to the vicinity of the ceiling: ○ Since the size started to be used as a progressive process more than doubled, it is not strongly recommended as it does not know the product lifetime for the calorific value or crude price, but anyway, Since it became bright as a whole, we can recommend it only if we want to make it bright.
This review is about item#58169867.
Entrance
5
From Japan
On 2013-07-24 21:40:03
It's bright soon.
This review is about item#58169867.