Buy more than* S$200* and get FREE SHIPPING

LED Bulb 9.3W, 60W Type

4.40 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness
60W equivalent bulb-shaped
Mean Color Rendring Rating (Ra)
81
Maximum Diameter (phi mm)
60
Rating Life (Hours)
40000
Total Luminous Flux (Lm)
820
Rated Current (A)
0.18
Connector
E26
Power Consumption (W)
9.3
Weight (g)
120
Overall Length (mm)
111
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bulb color 1PC 1 LDA9L-G AS8 58169876 -
Discontinued
[x]
Lunch white 1PC 1 LDA9N-G AS8 58169885 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Heat dissipation is one size and after off it is attached and removed with gloves
4
From Japan
On 2017-07-18 16:41:34
I am satisfied because it is bright as it is used as work etc. It is resistant to vibrations and it loads at all times in the car at all times and does not feel anything I use it conveniently
This review is about item#58169876.
Gate light
3
From Japan
On 2014-12-18 10:43:20
You may be brighter than you thought.
This review is about item#58169885.
Toilet electricity
5
From Japan
On 2014-11-26 14:10:20
Bright and best
This review is about item#58169876.
For fluorescent tube replacement
5
From Japan
On 2014-06-14 12:37:01
Even with LED bulbs, there is a case where sufficient brightness can not be secured in the 40 W class, so we selected and purchased the item from the 60 W class. I think that people who use light bulbs at this time are few, but compared with fluorescent tubes, it is satisfied with LEDs that the brightness of all lighting conditions will be delayed without delay by turning on the power supply. Although durability is unknown, it is good if the price is a little cheaper.
This review is about item#58169885.
Printing others
5
From Japan
On 2014-05-21 14:14:23
It became easier to work brighter than the LEDs I purchased earlier.
This review is about item#58169885.