Buy more than* S$200* and get FREE SHIPPING

Mini Krypton Bulb Lamp, LED 25W

4.60 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness
25W bulb equivalent
Rated Current (mA)
70
Mean Color Rendring Rating (Ra)
80
Maximum Diameter (phi mm)
35
Rating Life (Hours)
40000
Total Luminous Flux (Lm)
260
Connector
E17
Power Consumption (W)
3.8
Power (V)
100, 50/60Hz
Weight (g)
About 40
Overall Length (mm)
67
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bulb color 1PC 1 LDA4L-H-E17 5 58169912 -
Discontinued
[x]
Lunch white 1PC 1 LDA4N-H-E17 5 58169921 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
illumination
5
From Japan
On 2015-06-09 16:38:18
The krypton ball which had been exchanged every 3 months until now has become unnecessary to exchange
This review is about item#58169921.
For lighting
5
From Japan
On 2014-06-15 14:56:57
It's small, bright, cheap and good. It is good that the bulb color is also warm.
This review is about item#58169912.
Interior lighting
5
From Japan
On 2014-03-13 13:16:40
If the amount is a little cheaper then still better
This review is about item#58169921.
Bathroom lighting
3
From Japan
On 2013-11-04 17:50:12
It is a shame that it is pretty white although it is a light bulb color. The price is cheap and good.
This review is about item#58169912.
Replacement of bulbs
5
From Japan
On 2013-05-22 17:49:07
I used it instead of a mini krypton bulb. Although a little brightness falls, there is no particular problem in actual use. I used it also for the house pouch light which turns on automatically by infrared sensing, but it is functioning normally. In the house E17 socket light bulb has become only two lights attached to the range hood of the dining room. I also want to exchange these two lamps, looking at the LEDs installed this time.
This review is about item#58169912.