Buy more than* S$200* and get FREE SHIPPING

Mini Krypton Bulb Lamp, LED 40W

4.25 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (mA)
100
Mean Color Rendring Rating (Ra)
80
Maximum Diameter (phi mm)
35
Rating Life (Hours)
40000
Connector
E17
Power Consumption (W)
3.8
Weight (g)
About 40
Overall Length (mm)
67
...see all>
Product Options
ADD TO CART
Brightness Total Luminous Flux (Lm) Power (V) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brightness Total Luminous Flux (Lm) Power (V) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40W bulb equivalent 440 100, 50/60Hz Bulb color 1PC 1 LDA6L-H-E17 5 58169937 -
Discontinued
[x]
Small light bulb 40W type equivalent 460 100,50/60Hz Daylight white 1PC 1 LDA6N-H-E17 5 58169946 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Front door light
4
From Japan
On 2015-08-13 21:40:38
Wide range
This review is about item#58169937.
Entrance light
5
From Japan
On 2014-04-22 13:10:15
Bright above the imagination, affordable. It is a recommended item.
This review is about item#58169937.
To replace the pendant light in the bathroom.
4
From Japan
On 2014-02-14 12:49:44
It is very bright compared to the 40 W krypton ball. But the brightness of the LED is not gentle compared to a light bulb. There is uncomfortable until it gets rid of, but the power consumption of 6 W is very attractive.
This review is about item#58169937.
Ceiling light of housing corridor
4
From Japan
On 2013-11-23 09:46:23
I thought that LED lights are strongly directional and may not be suitable for diagonally mounted instruments like this time, but it seems that they are somehow usable. After that I am worried about the lifespan, but I think that I will gradually replace it with an incandescent bulb.
This review is about item#58169937.