Buy more than* S$200* and get FREE SHIPPING

LED Clamp Light

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (mA)
220
Brightness (lx)
650 or more
Bulbs
LEDx40 OSRAM lamps manufactured by chip type (not replaceable)
Clamp Width (mm)
25 - 65
Rated Voltage DC V
24
Cord Length (m)
1.7
Power Consumption (W)
About 6.0
Accessories
Special adapter, clamp portion mounting screws
...see all
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 OAL-L40K 58170034 -
Discontinued
[x]
White 1PC 1 OAL-L40W 58170043 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Hand lighting for inspection
4
From Japan
On 2015-04-08 15:28:17
It makes you feel the cheapness, but I think that it is the price accordingly. Durability does not say anything. The amount of light is enough to have practical. Arm may a little more long, but ...
This review is about item#58170043.