Buy more than* S$200* and get FREE SHIPPING

Double Sided Tapes

5.00 (3)
Shear Bond Strength (N/400mm2)
314.7
Adhesive Force (N/25mm[gf])
15.47[1575]
Tape Thickness (mm)
0.16
Tape Length (m)
20
...see all>
Product Options
ADD TO CART
Adhesive Base Material Color Dimensions {Width W (mm) x Length l (m)} Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Color Dimensions {Width W (mm) x Length l (m)} Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic Nonwovenfabric Semitransparent - 50   1Roll 1 7511 58170113 10.99 SGD
In stock
Acrylic Nonwovenfabric Semitransparent - 15   1Roll 1 7511 58170086 3.99 SGD
In stock
Acrylic Nonwovenfabric Semitransparent - 30   1Roll 1 7511 58170104 6.99 SGD
In stock
Acrylic Nonwoven fabric Semitransparent - 10   1Roll 1 7511 58170077 2.99 SGD
In stock
Acrylic Nonwoven fabric Semitransparent - 20   1Roll 1 7511 58170095 4.99 SGD
In stock
- - - 10x20 10 *[No return] You cannot return this product. For details, see FAQ. 1box(144pc) 1 7511 55720918 339.99 SGD
Shipped after 2018-05-02
- - - 50x20 50 *[No return] You cannot return this product. For details, see FAQ. 1box(30pc) 1 7511 55720954 289.99 SGD
Shipped after 2018-05-02
- - - 20x20 20 *[No return] You cannot return this product. For details, see FAQ. 1box(72pc) 1 7511 55720936 309.99 SGD
Shipped after 2018-05-02
- - - 30x20 30 *[No return] You cannot return this product. For details, see FAQ. 1box(48pc) 1 7511 55720945 319.99 SGD
Shipped after 2018-05-02
- - - 15x20 15 *[No return] You cannot return this product. For details, see FAQ. 1box(96pc) 1 7511 55720927 339.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Part assembly
5
From Japan
On 2018-01-19 14:44:27
cheap! ! It is extremely saved because the glue residue is very few
This review is about item#58170086.
When sticking sandpaper on a tree
5
From Japan
On 2017-01-30 12:23:41
The price is modest and very easy to use. I made use of Daiso made for a while and torn off when I peeled off and took time and effort. There is not such a thing here, it sticks perfectly and it peels cleanly. Adhesion is also perfect. Again I realized that it is different from manufacturer.
This review is about item#58170095.
It is used for posters for outer coverings.
5
From Japan
On 2014-07-22 11:41:26
For goods it is a very good item. I just want to buy it in bulk, so if you buy it in quantity units or box units I would be happy if there was a little more discount. Thank you.
This review is about item#58170095.

Related Products