Buy more than* S$200* and get FREE SHIPPING

Microfiber Fiber Cloth

4.33 (43)
Dimension (cm)
About 30X30 (1 per sheet)
Material
Polyester, nylon
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pink 1Bag(20Sheet) 1 YSC-P1000 58177183 -
Discontinued
[x]
Blue 1Bag(20Sheet) 1 YSC-B1000 58177192 -
Discontinued
[x]
Yellow 1Bag(20Sheet) 1 YSC-Y1000 58177201 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 26
4 star 10
3 star 3
2 star 3
1 star 1
Review Rating: 4.33
43 Customer Reviews
The reviews are automatic translation.
Use as up wipe after clock repair.
5
From Japan
On 2017-03-24 23:19:49
Garbage, was able to finish with peace of mind to not leave any fluff. Moreover, low price. It was a good products with ease of use.
This review is about item#58177192.
Used to raise wipe at the time of car wash room cleaning
3
From Japan
On 2016-05-06 09:25:41
Yes without any usually be impossible without Is better a little more large
This review is about item#58177201.
Glasses, smartphone, the inner window of glass
5
From Japan
On 2016-03-31 01:47:25
Easily become beautiful has come in handy.
This review is about item#58177201.
When wiping up the time of your grave cleaning
4
From Japan
On 2015-11-13 22:27:40
Kigu during the cleaning of the grave aside, towels and scotch was using the new. Micro fiber cloth had to try to wipe off such as window glass, but this just is perfect to to use every time when there is a low cost of the product new. Because you use care in particular cleaning of the grave, I met a good commodity.
This review is about item#58177201.
Also screen wipe the tablet
5
From Japan
On 2015-10-29 23:38:52
It will be more beautiful than poor glasses wipe. Just good for large-format tablet.
This review is about item#58177192.
kitchen
5
From Japan
On 2015-10-21 20:00:54
I use to wipe the dishes. Also wash many times is good not out lint.
This review is about item#58177192.
Car wash, etc.
5
From Japan
On 2015-10-21 14:24:23
It is very easy to use in wiping easy sense of size.
This review is about item#58177201.
Wipe off after polishing
5
From Japan
On 2015-10-20 13:22:51
When you wipe the ultrafine particle compound, OK with but had been washed with a mild detergent here wipe water. And when to change the count, such as a water-resistant paper, it is useful because it firmly compound and polishing agent is wiped off by simply wiping quick and people at the time to check the status. I was previously doing with a sponge or towel, but without detergent was using excessive neutral detergent. Work efficiency thanks is quite up. Of 1.5 to 2 times the position of the hand towel is the size.
Car Washing
4
From Japan
On 2015-09-08 21:54:30
For the first time purchase. Reachable moment the spread, but I thought, "Tsu small ...", because of course the dimensions, there was described, a mere but is the difference due to my belief, slightly than a hand towel or handkerchief in the size specific large size size? It will become. The ease of use, but there is a slightly smaller impression to raise wipe the body at the time of car wash, wipe finish of window glass and interior and, has come in handy in a good size to wipe when polished a little place in the compound. In addition, the just before you throw away after defeating use of, but also come in handy as cloth for maintenance. In good size as maintenance for the cloth, such as maintenance, because good enough even as still a rag or in hand-me-downs that ability was also defeated use wiping, it uses at the end of the last. In a sense, luxury cloth (laughs)
This review is about item#58177201.
In such as car care
4
From Japan
On 2015-07-29 03:23:38
Size is a little small size, the higher the degree water-absorbent. Color There are blue, red, yellow, and all types buy because I want to distinguish between your applications. When the coating compound is useful and easy-to-understand color-coded. Because it is about yen per sheet 54, the price is also affordable. Wiping do not even scratched unless rub strongly.
This review is about item#58177201.