Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Adsorption Power (kgf) Dimensions M (phi mm) Dimension D (phi mm) Withstand Load (kg) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Adsorption Power (kgf) Dimensions M (phi mm) Dimension D (phi mm) Withstand Load (kg) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
282 113 8 60 About 18 15 1PC 1 HM-60 58187701 49.99 SGD
In stock
68 41 6 36 About 6 8 1PC 1 HM-36 58187726 13.99 SGD
In stock
154 81 8 48 About 13 11.5 1PC 1 HM-48 58187717 21.99 SGD
In stock
37 22 5 25 About 3 8 1PC 1 HM-25 58187735 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
As an aid to prevent the fall of equipment at the exhibition hall.
5
From Japan
On 2017-07-13 17:25:39
I have not used it yet but I think that I am satisfied. I think that I will use it in the future.
This review is about item#58187717.
Load hanging
5
From Japan
On 2017-03-12 20:35:10
I stuck it under the C type steel passed to the beam in the workplace and hanging the load. I am surprised by the terrible magnetic force. I think that this will withstand considerable weight.
This review is about item#58187735.
Posting hook
5
From Japan
On 2016-07-05 09:19:26
Magnet strength is stronger than I expected, so I can expect it to be used outdoors. It seems that it is not easy to disconnect, so it is difficult to think of losses other than theft.
This review is about item#58187735.
Fixing the lower part of the sunshade blind
5
From Japan
On 2016-05-09 19:41:11
Anyway the suction power is amazing We purchased and used it last year, but with a little wind, the suction surface that you can sleep with confidence at restless night is using iron plate
This review is about item#58187735.
Used for fixing compact light
5
From Japan
On 2016-03-18 08:56:47
Because it is small and strong, it is enough for fixing the compact light and it is detached with moderate force.
This review is about item#58187735.
Instead of attaching a heave to a high place
5
From Japan
On 2015-12-21 12:17:51
Powerful and good. When machining from the screw hole specification later, it is also good to have a certain amount of flexibility. However, when I want a number ... somewhat expensive.
This review is about item#58187726.
For factory use
5
From Japan
On 2015-07-03 14:55:36
great
This review is about item#58187735.
Hook for setting temporary defenseless net at entrance of factory
5
From Japan
On 2014-08-05 08:41:26
It is more powerful than I thought, it does not fall off or is not displaced by vibration, etc. It is very easy to use. However, since the removal was supposed to be a woman, I am asking men because I can not remove it because I can not remove it.
This review is about item#58187717.
For office use
5
From Japan
On 2014-07-14 16:42:29
Thank you for your kindness and thank you very much for your prompt arrangements. Very simple but beautiful design I think that it can be used everywhere, the price is also reasonably priced and very convenient.
This review is about item#58187726.
It was a product with a slightly different angle from the picture
2
From Japan
On 2014-06-15 19:17:21
I knew there was a type, but the angle of the hook became a slightly dissatisfied item on my own but I decided to use it somehow because I bought it for use.
This review is about item#58187717.

Related Products