Buy more than* S$200* and get FREE SHIPPING

F Type Compact Unit For TV Terminal

4.62 (8)
Reverse Coupling Loss (dB)
-
Coupling Loss (dB)
-
Insertion Loss (dB)
(10 - 76)0.4, (76 - 222)0.5, (470 - 770)0.8, (1032 - 1489)1.0, (1489 - 2150)1.8, (2150 - 2602)2.0
Frequency (MHz)
10 - 76, 76 - 222, 470 - 770, 1032 - 1489, 1489 - 2150, 2150 - 2602
Input Impedance (ohm)
75 (F-type)
Output Impedance (ohm)
75 (F-type), TV output / 75 (F-type)
Dimensions (Height H x Width W x Depth D) (mm)
23x44x31
Type
Input-TV output between current passage (DC15V 0.8A or less) (AC30V 1A)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FDW-70P-BULK 58190404 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
To the antenna wiring of TV
5
From Japan
On 2018-01-16 23:21:00
Although it is a wall socket, the old house in the building replaced the antenna wire to the wall directly, so I tried to replace it as a plug-in type. It became convenient when removing it by the movement etc of the television.
This review is about item#58190404.
Household TV outlet
5
From Japan
On 2017-06-05 15:40:05
Although it is not a famous manufacturer item, it can be used satisfactorily without problems.
This review is about item#58190404.
When connected to TV
3
From Japan
On 2017-05-24 14:55:01
It is easier to purchase if you "shown" the dimensions and standard (F5C?) Of the mounting bracket. If you specify a discount price of 5 or 10 units, we will purchase it a little.
This review is about item#58190404.
Cable TV terminal relocation
5
From Japan
On 2017-01-20 16:23:08
We added the cable TV terminal. Because it was a 5C cable, I was a bit somewhat frustrated with cable processing within the BOX after connecting to the back connector (long?).
This review is about item#58190404.
Exchange of old TV outlet.
5
From Japan
On 2016-12-14 21:45:53
The digital digging level went up, the screen was stable and the wall surface was refreshed.
This review is about item#58190404.
Home TV antenna
5
From Japan
On 2016-10-20 19:05:15
It was a product as expected. I am satisfied.
This review is about item#58190404.
Expansion of outlet of television antenna
4
From Japan
On 2014-08-19 15:08:34
I used it as an embedded outlet, but it fits neatly, I want to purchase next time as well.
This review is about item#58190404.
For camper
5
From Japan
On 2014-01-24 20:22:14
I installed it in a camper. Because it is an embedded type, it does not get in the way and when you do not watch TV, the code is conveniently coming out. Since screws are cut, F type plug can also be connected, so we installed two and received terrestrial digital broadcasting and satellite broadcasting.
This review is about item#58190404.

Related Products