Buy more than* S$200* and get FREE SHIPPING

Cable Unit

Reverse Coupling Loss (dB)
(10-76)18.0,(76-222)25.0,(470-770)20.0,(1032-1489)18.0,(1489-2150)15.0,(2150-2602)15.0
Coupling Loss (dB)
(10-76)12.0,(76-222)12.0,(470-770)13.0,(1032-1489)14.0,(1489-2150)16.0,(2150-2602)16.0
Insertion Loss (dB)
(10-76)1.8,(76-222)1.5,(470-770)2.0,(1032-1489)2.5,(1489-2150)4.0,(2150-2602)5.0
Frequency (MHz)
10-76,76-222,470-770,1032-1489,1489-2150,2150-2602
Input Impedance (ohm)
75 (F type)
Output Impedance (ohm)
75 (F-type), TV output / 75 (F type)
Dimensions (Height H x Width W x Depth D) (mm)
23x44x36
Type
Input - output between the current passage (DC15V 0.8A or less) (AC30V 1A)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FDW-71-BULK 58190413 10.99 SGD
In stock
ADD TO CART

Related Products