The reviews are automatic translation.
When making a drone
From Japan
On 2018-04-10 15:47:13
I was surprised at how to deal with it very quickly, and it arrived the next day when I ordered it. I bought this product as the foundation of the delivery box. The product is made very carefully, it is a very beautiful product. Moreover, thanks for selling it at such a cheap price. Thank you very much
Installation of dehumidifier
From Japan
On 2017-08-25 15:42:47
Packaging was also polite and good.
It was a mass order, but you can put it in one mouth
It was saved.
Foundation of air conditioner mount
From Japan
On 2017-03-10 08:23:15
Dimensions and weight are also in catalog, packing is neat and very satisfied. As for the installation, the bolt part was able to move and it was possible to install the mount smoothly.
Air conditioner installation work
From Japan
On 2017-01-06 06:23:42
It is a solid product, it seems to play a role properly.
Cheap, light
From Japan
On 2016-07-14 16:09:24
Purchased L-400. I bought it for vibration prevention of the air conditioner outdoor unit, but the place I actually had was quite light. When grabbing with casual with one hand it is enough to carry with just the grip strength. I wonder if it is lightweight concrete. I imagined the weight that I could not carry without having both hands, so I was slightly disappointed. If there are two, there will be some applications that will keep the outdoor unit from falling with the wind. The same as other reviews, the edge was missing lightly, but this would be useless.
Air conditioner installation
From Japan
On 2016-07-13 17:55:53
Shipment is fast, packaging is neat, I think that service is better than other net shops.
Air-conditioner outdoor unit base stand
From Japan
On 2016-07-13 16:53:00
The slide is good because the guide rail of the bolt is made of aluminum.
On the scaffolding base of the oil tank
From Japan
On 2016-06-26 09:03:10
Anyway, it was nice to be able to use it only for leveling.
Air conditioner block
From Japan
On 2016-06-17 09:25:37
Until now, I drilled a hole in a concrete made from concrete which I sell at a home center, but I was driving an anchor bolt, but the tiger base can easily fix the air conditioner base with a nut.
Air conditioner stand base
From Japan
On 2016-06-03 22:39:53
It is good to make but slightly higher unit price. I ordered four, but the four were missing corners. There are problems with packing method and shipping company selection.