Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scooter Mesh Basket

4.42 (86)
Maximum Load (kgf)
-
Upper Dimensions (mm)
280x330
Lower Dimension (mm)
140x230
Weight (g)
About 1130
Height (mm)
About 230 (before) 260 (after)
Material
Steel (PE coating)
Accessories
X3 piece mounting adapter x3 this washer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MBM-013H 58228371 38.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 59
4 star 14
3 star 6
2 star 4
1 star 3
Review Rating: 4.42
86 Customer Reviews
The reviews are automatic translation.
For scooters
5
From Japan
On 2018-06-18 21:39:45
Because of the price, making was well fitted to TODAY. Is it a bit small? I thought, but it was big enough.
This review is about item#58228371.
scooter
5
From Japan
On 2018-06-18 08:46:36
I bought it because the price is cheap, I will continue to purchase. I am very satisfied.
This review is about item#58228371.
Used for moral work for work and used for distribution of documents
5
From Japan
On 2018-06-01 20:22:18
My husband gave it to my old jog. Jog attached to installation It is said that one screw was used. It is cheap and with screws etc It was very good.
This review is about item#58228371.
Storage of shopping items
5
From Japan
On 2018-06-01 08:49:53
It is easy to install and we are very satisfied. The appearance is also very beautiful. happy.
This review is about item#58228371.
4 Front basket of Stoogy
4
From Japan
On 2018-05-22 15:51:00
It is repeat purchase. I think that it is a general-purpose item, but I think that there is nothing but the mounting position is a little high, so it interferes with the headlights when driving at night. Genuine products are considered around that but prices are different. I expect it will be improved.
This review is about item#58228371.
Motorcycle maintenance
5
From Japan
On 2018-05-16 20:00:13
It was attached to Honda TODAY (AF 67) In this car model, it is convenient to have six washers. I firmly attached it.
This review is about item#58228371.
Spanner and Phillips screwdriver
5
From Japan
On 2018-04-25 22:05:18
Easily installed on Today, it is affordable.
This review is about item#58228371.
Activities when shopping
5
From Japan
On 2018-04-18 16:02:59
Installed on Suzuki ZZ AZ50RK7. Adjustment at the time of installation was possible with two kinds of extension bolt sizes.
This review is about item#58228371.
Mounting on original bike
5
From Japan
On 2018-04-06 14:31:00
It arrived on the next day I ordered, it was polite packaging. It was easy to install, very cheap and satisfied
This review is about item#58228371.
Exchange of the scooter car
5
From Japan
On 2018-04-01 07:37:31
It was easy to install on the JOG CE50. cool
This review is about item#58228371.

Related Products