Buy more than* S$200* and get FREE SHIPPING

LED Wide Light Loupe

4.50 (2)
Purpose
General inspection, General inspection
Material
Body: ABS plastic, lens: PXM [[(R)]] optical resin
Specification
Lamp not replaceable
...see all>
Product Options
ADD TO CART
Magnification Power Weight (g) Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number AS ONE Part Number Lens Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Magnification Power Weight (g) Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number AS ONE Part Number Lens Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 2 AA batteries x (included) 112 170 1-1190 408-3881 - 58 1PC 1 15115 49049576 119.99 SGD
In stock
12.5 X2 AA batteries (included) 84 130 - - - 35 1PC 1 151112 49049542 119.99 SGD
In stock
10 X2 AA batteries (included) 86 130 - - 1-6490-03 35 1PC 1 151110 49049533 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For precision work
5
From Japan
On 2017-10-15 18:41:57
The lens is large and easy to see. Also, there is almost no distortion at the edge of the lens You can see every corner clearly. The illumination range of the LED is also good
This review is about item#49049542.
State of cutlery
4
From Japan
On 2013-07-03 19:12:52
High cost.
This review is about item#49049542.

Related Products