Buy more than* S$200* and get FREE SHIPPING

Vibration Isolation Insulator

5.00 (1)
Gel Height (mm)
22
Tensile Strength (MPa)
0.03
Elongation (%)
340
Outside Dimension (mm)
24/30
Overall Height (mm)
40
Screw Diameter
M6
Weight (g)
33
...see all
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Appropriate Load (kg) Frequency (Hz) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Appropriate Load (kg) Frequency (Hz) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 1750 1-1664 7.50-12.50 (Recommended) 17 over 396-6631 1PC 1 SF-10 49067487 30.05 SGD
In stock
- - 1.25-3.25 - 396-6640 1pc 1 SF-2 49067496 30.05 SGD
In stock
- - 3.25-7.50 - 396-6658 1pc 1 SF-5 49067523 30.05 SGD
Shipped after 2017-04-03
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Anti-vibration of the LCD monitor
5
From Japan
On 2014-04-10 09:04:01
Soft effect, is very good, price is high. Improvements, are as follows. The body when to tighten the center bolt to struggle to mount so that does not twist so easy to rotate. The center bolt there is a groove for the flat-blade screwdriver, but I want you to hexagonal hole. Since it is often the center bolt gets in the way too long, or not be able to nut. In this case, it must have a pin or the like of the stop around the body.
This review is about item#49067523.

Related Products