Buy more than* S$200* and get FREE SHIPPING

Tire Valve Insert Tool Screw Type

4.31 (102)
Grip Length (mm)
75
Grip Diameter (phi mm)
14.8
Overall Length (mm)
240 (tip bent at the time) 265 (tip straight at the time)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-992C 58228615 9.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 64
4 star 21
3 star 8
2 star 3
1 star 6
Review Rating: 4.31
102 Customer Reviews
The reviews are automatic translation.
Attaching the snap-in valve
5
From Japan
On 2018-05-18 16:55:52
Even if there is nothing, it is kind of something, but it is still useful if there is a special tool. There is no problem in terms of quality.
This review is about item#58228615.
I am using it for changing valves
5
From Japan
On 2018-05-07 21:20:38
Since we ordered the tire replacement work of the motorcycle, we bought tires and valves and also this one. Well, I was glad to buy it. Without it, it was a time-consuming task.
This review is about item#58228615.
When attaching the valve to the wheel
4
From Japan
On 2018-05-01 11:37:54
Because it is big and heavy, it is reasonably solid and easy to use. However, because of its size, weight, portability is somewhat inferior.
This review is about item#58228615.
buyer
4
From Japan
On 2018-04-27 09:59:49
Although I have not used it yet, I exchange tires myself, I think that I will exchange valves next time the tire is changed, I bought it.
This review is about item#58228615.
Maintenance of the motorcycle
1
From Japan
On 2018-04-25 20:18:45
It broke soon. I crooked at the first time and broke the second time. Was there a problem with how to use? I used this principle ........ It would not be easy for me to bend or break easily. I trusted the monotaro brand, but I felt a little distrust.
This review is about item#58228615.
Replace valve
4
From Japan
On 2018-04-16 19:48:45
It is a good product. It was a satisfactory dish with weight.
This review is about item#58228615.
During tire change
4
From Japan
On 2018-04-06 10:04:31
Since I am planning to exchange valves together, I do not have much use frequency so much, so there is no problem without problems but I bought it because it is not even a high thing. Of course I could use it normally.
This review is about item#58228615.
Maintenance of the motorcycle
2
From Japan
On 2018-03-23 18:47:00
It was hard to get in. I screwed it inside ... ... It is missing. I wiped plenty of CRC, but it went wrong and it did not work. It was hard to use because the curved bending was also bent. I used pliers as usual. It became garbage. Did you use it wrong?
This review is about item#58228615.
Tire exchange
5
From Japan
On 2018-03-19 12:31:21
As a substitute for this tool, I think that there are various methods, but I think that it is convenient to use this tool again, I think that it is good and a tool.
This review is about item#58228615.
Tire exchange
5
From Japan
On 2018-03-16 14:19:15
I was able to pull the mug easily. Since the bead of the tire did not rise, I had the air put in by the stand.
This review is about item#58228615.

Related Products