NoteBuy more than* S$200* and get FREE SHIPPING

Mixture Measuring Container

4.00 (2)
Accessories
Bellows nozzle
...see all
Product Options
Purpose Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 5L 1PC 1 861 58412295 15.37 SGD
In stock
The mixing of a mixed fuel 3.5L 1PC 1 F051 58412286 12.91 SGD
In stock
The mixing of a mixed fuel 2L 1PC 1 F050 58412277 10.97 SGD
In stock
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Formulation of 2-cycle fuel, storage
3
From Japan
On 2016-09-29 17:23:59
I bought the 3.5L. The mixing ratio is hard to understand, it may be for beginners confused. But easy to calculate if 4L weak cap of ..... nozzle, gasoline there is a possibility that leak.
This review is about item#58412286.
The mixing of fuel for the two-cycle engine
5
From Japan
On 2013-06-13 19:14:23
Oil for the recent two-cycle engine is recommended for, but is a severe 50-to-1 and the like mixing ratio this is that it is possible to accurately easily mixed fuel
This review is about item#58412277.

Related Products

AZ

AZ