Buy more than* S$200* and get FREE SHIPPING

Mixture Measuring Container

4.30 (33)
Accessories
Bellows nozzle
...see all
Product Options
ADD TO CART
Purpose Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2L 1PC 1 F058 58412304 12.72 SGD
In stock
The mixing of a mixed fuel 5L 1PC 1 F059 58412313 15.37 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 3
3 star 1
2 star 2
1 star 3
Review Rating: 4.30
33 Customer Reviews
The reviews are automatic translation.
Mowers
5
From Japan
On 2017-01-05 17:03:40
Since There are number of memory you happy easy-to-use.
This review is about item#58412304.
Use packing is mixed into the fuel to tatters in about 1 year
1
From Japan
On 2016-12-21 23:05:13
Mixture had been used for fuel. It was almost always a cool, dark place storage in a situation that contains the fuel in the container. In that condition, the beginning side of the packing to reduce the weight of the 2st oil in about a year use is mixed into fuel become tattered, it had over torn to tatters and remove the packing. Order to lead to a very failure, it is better that this item is not used.
This review is about item#58412313.
Oil mixed
1
From Japan
On 2016-10-31 20:30:15
Cap will crack soon. I want the improvement.
This review is about item#58412304.
Create a mixed oil
5
From Japan
On 2016-10-15 17:42:26
Gasoline, since place to put the oil are independent, may be properly mixed oil is able to make in any amount.
This review is about item#58412304.
For creating for mowers mixed gasoline
5
From Japan
On 2016-08-25 16:23:25
Easily necessary amount may than be achieved.
This review is about item#58412304.
For small agricultural machinery
5
From Japan
On 2016-07-23 06:49:22
There is no perfect good compact size and easy to use
This review is about item#58412304.
Oil supply to farm equipment
4
From Japan
On 2016-07-20 22:20:14
Size, ease of use we were both good.
This review is about item#58412304.
Mainly used in the mowing selection work
5
From Japan
On 2016-07-11 09:33:30
Be-savings perfect but fuel is more than 60% of the efficiency of the fuel?
This review is about item#58412313.
It is using the mixing of gasoline and oil.
5
From Japan
On 2016-07-10 15:43:03
It is very convenient. It was good In other sooner.
This review is about item#58412304.
As a two-cycle mixing oil container
5
From Japan
On 2016-07-09 11:36:44
Just it was good in 2l. Since arriving also weighing, you can easily. Since also attached nozzle, we are satisfied.
This review is about item#58412304.

Related Products

AZ

AZ