Buy more than* S$200* and get FREE SHIPPING

Blend Tank

3.14 (7)
Purpose
The mixing of a mixed fuel
Capacity
1L
...see all
Product Options
ADD TO CART
Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Oil pack) 20ml 1PC 1 968 58412331 10.03 SGD
Shipped after 2017-03-03
Weighing barrel 1PC 1 967 58412322 10.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 2
Review Rating: 3.14
7 Customer Reviews
The reviews are automatic translation.
To make the mixing oil
5
From Japan
On 2016-03-16 10:32:56
Previously we place this tank was put there were many, Not found recently. It is more of this around the tank to carry around a handy I think that good.
This review is about item#58412322.
Model engine
4
From Japan
On 2016-03-14 17:57:18
Easy to use
This review is about item#58412322.
Fuel for the mower, chain saw
5
From Japan
On 2015-11-20 16:35:13
Great is the idea that was put in in part to put the oil. Conventional instrument was unclear there is a scale out.
This review is about item#58412322.
Oil supply to the working machine
2
From Japan
On 2015-10-14 20:32:24
Easy to spout and long after 1cm, further use.
This review is about item#58412322.
Mixing of gasoline
1
From Japan
On 2015-07-16 18:18:57
Large cap to put the gasoline will be closed at an angle. Therefore, since the packing portion of the cap is not in close contact with the mouth of the body, gasoline and try to mix and shake the tank it will come popping out. I do not know whether the defective product or design errors of the cap, but in the current situation did not become useless.
This review is about item#58412322.
Fuel preparation of the mowing machine
1
From Japan
On 2015-06-13 09:49:24
Formulation of gasoline and oil is thought to be easier to see, but do not mix well and not quite shake the tank because there is a hole in the upper part in the metering cylinder. 50: Use a hole near the bottom of the scale because 1 to formulate a dedicated. Leprosy is not very put it into the tank of the lawn mower in the spout of shape.
This review is about item#58412322.
Mixing of gasoline and engine oil for the mower
4
From Japan
On 2015-05-17 23:41:42
Scale has attached, it was easy to blend. Speaking by force, I thought that gasoline may the case 250cc Ireta, there is also a scale that indicates the amount of engine oil.
This review is about item#58412322.

Related Products